Zoro Homepage

Starkey 1 Light Bath And Vanity 32.5 In. Polished Nickel

  • Mfr # 2532-PN

  • Zoro # G415447084


product price: $1,252.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
2 in
Length
32.5 in
Voltage
120V
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2532-PN
Zoro #
G415447084
UPC #
806134029258
Country of Origin
China

Dimensions

Height
2 in
Length
32.5 in
Depth
2 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Finish
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Housing Material
Brass
Watts
22W
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Subtle details take this streamlined LED fixture beyond the bathroom. A ribbed glass front panel, forged brass detail at the ends, beveled edges, a small backplate and an overall sleek, soPhilippinesisticated look make Starkey ideal for almost any room in the home. Starkey can be mounted horizontally or vertically, adding to its versatility. Available in three sizes and two finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.