Steinway 1 Light Table Lamp 18.5 In. Aged Brass/Ceramic Snowbank

  • Mfr # L5537-AGB/CNB

  • Zoro # G815379442


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Height
37 in
Width
18.5 in
Material
Ceramic
Color
Aged Brass/Ceramic Snowbank
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5537-AGB/CNB
Zoro #
G815379442
UPC #
806134942571
Country of Origin
Philippines

Dimensions

Height
37 in
Width
18.5 in
Length
18.5 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Snowbank
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
15W
Voltage
120V
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Switch Type
FULL RANGE DIMMER ON SOCKET
Bulb Shape
E26 Medium Base

Description

Defined by soft curves and raw materiality, Steinway makes an artful and dynamic statement on a table or console. Its sculpted milky base is accented by shallow ridges that enhance the textural qualities of the ceramic. Topped with a white linen shade and complemented by Aged Brass hardware, this table lamp presents a fresh, modern attitude.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.