Zoro Homepage

Sterling 1 Light Wall Sconce 5.5 In. Vintage Gold Leaf

  • Mfr # 4230-VGL

  • Zoro # G315452980


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Length
5.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4230-VGL
Zoro #
G315452980
UPC #
806134936648
Country of Origin
Philippines

Dimensions

Height
30 in
Width
5.5 in
Length
5.5 in
Assembled Depth
5.75 in

Details

Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
VINTAGE GOLD LEAF
Body Material
Iron/Steel
Lamp Included
N
Watts
8W
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

A pleated shade and elongated, slender stem define the simple, chic Sterling sconce. Beneath the architectural shade, an inverted bobeche introduces a sense of softness. Finished in Vintage Gold Leaf, this fixture follows in the tradition of a torch but with contemporary soPhilippinesistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.