Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stevens Point 1 Light Table Lamp in Aged Brass/Ceramic Oyster White Finish

  • Mfr # L3830-AGB/CYW

  • Zoro # G422646722


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
A19
Number of Bulbs
1
Bulb Base Type
E26
Maximum Wattage
15 W
Shade Material
Sandstone Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3830-AGB/CYW
Zoro #
G422646722
UPC #
197292993315
Country of Origin
Viet Nam

Dimensions

Lamp Base Dimension
8 in. W
Width
21 in
Fixture Dimension
21 in. W x 30 in. H
Depth
21 in
Height
30 in

Details

Bulb Type
A19
Number of Bulbs
1
Bulb Base Type
E26
Maximum Wattage
15 W
Shade Material
Sandstone Linen
Dimmable
No
Power Source
Plug-In
Slope Ceiling Adaptable
No
Lamp Base Shape
Round
Item
Table Lamp
Standards
UL Listed; cUL
Location Rating
Dry
Finish
Aged Brass and Ceramic Oyster White
Bulb Included
No
Color
Aged Brass and Ceramic Oyster White
Voltage
120 V
Material
Ceramic

Description

The Stevens Point table lamp melds the beauty of a classical column with the earthiness of pottery. Subtle tonal variations in the Oyster White glaze result in a dripping, translucent effect that adds painterly dimension to the ceramic base. Topped by a Sandstone Linen shade and finished with Aged Brass hardware, this lamp brings a sense of serenity to contemporary spaces. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.