Zoro Homepage

Stillwell 1 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # 6401-AGB

  • Zoro # G415452859


product price: $171.00
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Width
7.5 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6401-AGB
Zoro #
G415452859
UPC #
806134004767
Country of Origin
China

Dimensions

Height
7.75 in
Width
7.5 in
Assembled Depth
8 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Lamp Included
N
Number of Bulbs
1
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Color
Aged Brass
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Square metal arms hold an opal glass shade that rests inside a matching metal holder in a simple yet elegant design. Soft light pours from the cone-shaped shades bringing a sense of calm and adding beauty to any space. Stillwell comes as a one or two-lamp sconce, 4-lamp linear or 6-lamp chandelier in Aged Brass or Polished Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.