Zoro Homepage

Stillwell 1 Light Wall Sconce 7.5 In. Polished Nickel

  • Mfr # 6401-PN

  • Zoro # G315452850


product price: $137.00
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Width
7.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6401-PN
Zoro #
G315452850
UPC #
806134004774
Country of Origin
China

Dimensions

Height
7.75 in
Width
7.5 in
Length
7.5 in
Assembled Depth
8 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Polished Nickel
Number of Bulbs
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
1
Color
Polished Nickel
Bulb Shape
E26 Medium Base

Description

Square metal arms hold an opal glass shade that rests inside a matching metal holder in a simple yet elegant design. Soft light pours from the cone-shaped shades bringing a sense of calm and adding beauty to any space. Stillwell comes as a one or two-lamp sconce, 4-lamp linear or 6-lamp chandelier in Aged Brass or Polished Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.