Zoro Homepage

Stockport 2 Light Picture Light 24.25 In. Distressed Bronze

  • Mfr # 6124-DB

  • Zoro # G315379416


product price: $1,531.00
/ea
Free Shipping & Returns

Key Features

Watts
75W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6124-DB
Zoro #
G315379416
UPC #
806134027681
Country of Origin
China

Dimensions

Height
3.5 in
Length
24.25 in
Depth
8.5 in
Width
24.25 in

Details

Item
Picture Light
Watts
75W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Finish
Distressed Bronze
Material
Steel
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.