Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stowe 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 8921-AGB

  • Zoro # G515448059


product price: $803.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Body Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8921-AGB
Zoro #
G515448059
UPC #
806134144227
Country of Origin
China

Dimensions

Height
20.75 in
Width
4.75 in
Length
4.75 in
Assembled Depth
4.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
STEEL
Shade Color
Aged Brass
Includes
Fixture, Hardware
Watts
15W
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
2

Description

A modernization of a traditional silhouette, Stowe features alabaster tubes wrapped at the center by a band of Aged Brass. The sconce mounts the cylindrical shade on a straightforward metal backplate while the 24-light chandelier arrays the shades in pairs around a center point at varying depths and heights adding dimension and a sculptural feel.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.