Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stratford 1 Light Wall Sconce 10 In. Aged Brass

  • Mfr # 3301-AGB

  • Zoro # G815450516


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
10 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3301-AGB
Zoro #
G815450516
UPC #
806134023065
Country of Origin
China

Dimensions

Height
11 in
Width
10 in
Assembled Depth
11 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Brass
Watts
100W
Lamp Included
N
Shade Color
Aged Brass
Includes
Fixture, Hardware
Color
Aged Brass
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.