Zoro Homepage

Sturbridge 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 9221-AGB

  • Zoro # G115452142


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9221-AGB
Zoro #
G115452142
UPC #
806134917913
Country of Origin
China

Dimensions

Height
11.5 in
Width
4.75 in
Assembled Depth
7.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Watts
15W
Shade Color
Aged Brass
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

A handsome bell-shaped sconce, Sturbridge brings classic refinement to any space. Designed for effortless adjustability, this wall light exudes a heritage charm, accentuated by its inviting Aged Brass finish. Small and versatile, it complements both traditional and modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.