
Sullivan Wall Sconce in Aged Brass by Cortney Bishop
Mfr # CB4925-AGB
Zoro # G616223814
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
15 W
Height
25.25 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB4925-AGB
Zoro #
G616223814
UPC #
806134957490
Country of Origin
Viet Nam
Dimensions
Height
25.25 in
Width
7 in
Backplate Height
6.25 in
Backplate Width
4.25 in
Details
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
15 W
Body Material
Steel
Lamp Base
E26 Medium Base
Number of Bulbs
1
Series
Sullivan
Fixture Voltage
120V
Item
Wall Sconce
Bulb Type
A19
Lamp Included
No
Location Rating
UL Damp
Description
Tailored, yet relaxed, the Sullivan sconce blends texture-rich natural linen and rattan. The unique curvature of the stem provides a graphic detail, elevating the simple design with graceful lines. An Aged Brass finish on the metalwork balances the tactile materials. Alone or in multiples, Sullivan is a pleasing addition to hallways, bedrooms, bookcases, and powder rooms. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.