Zoro Homepage

Summerside 37 in. Pendant Vintage Gold Leaf

  • Mfr # 1706-VGL

  • Zoro # G716051461


product price: $4,665.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cord Length
120 in
Series
Summerside
Color
Vintage Gold Leaf
Voltage
120 V
Light Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706-VGL
Zoro #
G716051461
UPC #
806134956073
Country of Origin
Philippines

Dimensions

Cord Length
120 in
Chain Length
54 in Chain
Height
8.75 in
Length
37 in
Width
37 in

Details

Item
Pendant
Series
Summerside
Color
Vintage Gold Leaf
Voltage
120 V
Light Type
B11
Material
Iron
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Fixture Wattage
10W
Lumens
1000 Lumens
CRI
90
Slope Ceiling Adaptable
Yes
Number of Lights
6
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC

Description

The sophisticated silhouette, ornate details, and mixed materiality of Summerside make for a truly majestic pendant light. The beautiful Coco Shell bowl on this fixture has been hand-beaded, creating a rich texture and visual dynamism. Stacked within this bowl, a Vintage Gold Leaf dish reflects light outwards, adding a tasteful material contrast. Available with 4 or 6 lights. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.