Zoro Homepage

Sumner 1 Light Pendant 14 In. Old Bronze

  • Mfr # 2315-OB

  • Zoro # G315451990


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
16.75 in
Length
14 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2315-OB
Zoro #
G315451990
UPC #
806134797263
Country of Origin
China

Dimensions

Height
16.75 in
Length
14 in
Width
14 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Watts
150W
Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No

Description

The hanging globe-half opaque white glass diffuser, half metallic shell-is a perennial favorite. In our Sumner family, thumbscrews with lathe-cut knurling add to its industrial evocations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.