Zoro Homepage

Sutton 1 Light Bath And Vanity 7 In. Polished Nickel

  • Mfr # 5901-PN

  • Zoro # G115447186


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
10.25 in
Length
7 in
Width
7 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5901-PN
Zoro #
G115447186
UPC #
806134030162
Country of Origin
China

Dimensions

Height
10.25 in
Length
7 in
Width
7 in
Depth
8 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Finish
Polished Nickel
Watts
100W
Includes
Fixture, Hardware
Bulb Included
N
Housing Material
Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

A pair of rings form the circular silhouette of this stunning chandelier. Candlesticks around the circumference provide an abundance of bright, beautiful light. Also available as a wall sconce in Textured Black. The chandelier is available as a single or double tier in Champagne Silver Leaf or Textured Black. SKU F6233-TBK is exterior or interior, the rest of the family is interior only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.