Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sutton 3 Light Bath And Vanity 26 In. Polished Nickel

  • Mfr # 5903-PN

  • Zoro # G415448524


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
10.25 in
Length
26 in
Width
26 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5903-PN
Zoro #
G415448524
UPC #
806134030308
Country of Origin
China

Dimensions

Height
10.25 in
Length
26 in
Width
26 in
Depth
8 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Housing Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Watts
100W
Finish
Polished Nickel
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
3

Description

A pair of rings form the circular silhouette of this stunning chandelier. Candlesticks around the circumference provide an abundance of bright, beautiful light. Also available as a wall sconce in Textured Black. The chandelier is available as a single or double tier in Champagne Silver Leaf or Textured Black. SKU F6233-TBK is exterior or interior, the rest of the family is interior only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.