Zoro Homepage

Sutton Manor 1 Light Table Lamp 19 In. Aged Brass/Ceramic Cream Shadow

  • Mfr # L5631-AGB/CCS

  • Zoro # G815379428


product price: $691.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
31 in
Width
19 in
Material
Ceramic
Color
Aged Brass/Ceramic Cream Shadow
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5631-AGB/CCS
Zoro #
G815379428
UPC #
806134942588
Country of Origin
Philippines

Dimensions

Height
31 in
Width
19 in
Length
19 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Cream Shadow
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
15W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Switch Type
FULL RANGE DIMMER ON SOCKET
Designer
Hudson Valley Lighting
Battery Included
No

Description

Characterized by a rich ombre finish, Sutton Manor is a serene interpretation of a classic table lamp silhouette. The elongated shape of the ceramic base is balanced by a large tapered white linen drum shade. Finished with Aged Brass hardware, this timeless treasure fits seamlessly in modern or contemporary interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.