Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swanton 8 Light Chandelier 43 In. Aged Brass

  • Mfr # 4408-AGB

  • Zoro # G215447239


product price: $2,445.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Finish
AGED BRASS
Voltage
120V
Material
Brass
Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4408-AGB
Zoro #
G215447239
UPC #
806134941239
Country of Origin
Viet Nam

Dimensions

Width
43 in
Height
11.5 in
Length
43 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
AGED BRASS
Voltage
120V
Material
Brass
Color
AGED BRASS
Includes
Fixture, Hardware
Bulb Included
N
Socket Count
8
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

A distinctive double-ring chandelier presents the opportunity to play with mixing materials. As if in conversation, the upper ring of Swanton is finished in sleek Aged Brass, while the lower is cleanly wrapped in natural rattan. Linen shades top cream candlesticks, lending the fixture a light, airy quality that feels nautical. Suspended from three large looped chains, Swanton is available as a 6 or 8-light chandelier.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.