Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syosset 1 Light Pendant 20 In. Aged Brass/Soft Off White

  • Mfr # 2620-AGB/WH

  • Zoro # G215448205


product price: $1,376.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/soft Off White
Height
11.375 in
Length
20 in
Voltage
120V
Finish
Aged Brass/soft Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2620-AGB/WH
Zoro #
G215448205
UPC #
806134003593
Country of Origin
China

Dimensions

Height
11.375 in
Length
20 in
Width
20 in

Details

Color
Aged Brass/soft Off White
Voltage
120V
Item
Pendant
Finish
Aged Brass/soft Off White
Lamp Included
N
Includes
Fixture, Hardware
Watts
8W
Material
Steel
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.