Zoro Homepage

Syracuse 17 in. Table Lamp Aged Brass

  • Mfr # L8930-AGB

  • Zoro # G916024821


product price: $1,097.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Voltage
120 V
Glass Color
Aged Brass
Bulb Type
A19
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8930-AGB
Zoro #
G916024821
UPC #
806134965167
Country of Origin
India

Dimensions

Width
17 in
Height
29.5 in
Length
17 in
Backplate Height (sconces only)
3 in
Backplate Width (sconces only)
5 in

Details

Finish
Aged Brass
Voltage
120 V
Glass Color
Aged Brass
Bulb Type
A19
Includes
Fixture, Hardware
Number of Bulbs
1
Item
Table Lamp
Switch
Full Range Dimmer On Socket
Material
Natural Stone
Maximum Wattage
15W
LED Lumens
1000 Lumens
Cable/Wire/Cord
120 in
Series
Syracuse
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
LED CRI
90
Location Rating
UL Dry

Description

Intricately patterned in bone inlay, the faceted design of Syracuse adds character to a side table, desk, or console. Softening the angularity of the triangular cuts on the base, the inlay is divided into small segments with alternating warm neutral hues. Aged Brass accents at the neck and a large white linen drum shade offer refined finishing notes. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.