Zoro Homepage

Talon 3 Light Flush Mount 15.5 In. Polished Nickel

  • Mfr # 4616-PN

  • Zoro # G915449533


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Length
15.5 in
Voltage
120V
Height
5 in
Finish
Polished Nickel
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4616-PN
Zoro #
G915449533
UPC #
806134853112
Country of Origin
China

Dimensions

Length
15.5 in
Width
15.5 in
Height
5 in

Details

Voltage
120V
Watts
60W
Finish
Polished Nickel
Item
Flush Mount
Body Material
Steel
Bulb Included
N
Color
Polished Nickel
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.