Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tanner 9 Light Chandelier 46.5 In. Polished Nickel

  • Mfr # 5089-PN

  • Zoro # G215447208


product price: $1,718.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Material
Steel
Voltage
120V
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5089-PN
Zoro #
G215447208
UPC #
806134016036
Country of Origin
China

Dimensions

Height
28.5 in
Length
46.5 in
Width
46.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Material
Steel
Voltage
120V
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
9
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

Large opal glass metal-capped globes are mounted on perfectly perpendicular metal arms creating this geometric masterpiece. Available as a sconce, a large-scale chandelier, a close-to-the-ceiling flush mount or a spectacular island piece, this fixture will occupy the room and fill it with a clean, fresh look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.