Taormina 10 Light Integrated LED Chandelier in Vintage Gold Leaf

  • Mfr # 4563-VGL

  • Zoro # G716223974


product price:  $3,426.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120V
Width
63 in
Material
Iron
Color Temperature
2700K
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4563-VGL
Zoro #
G716223974
UPC #
806134991074
Country of Origin
Philippines

Dimensions

Width
63 in
Height
17.25 in

Details

Voltage
120V
Material
Iron
Color Temperature
2700K
CRI
90
Includes
Fixture, Hardware
Item
Chandelier
Dimmable
Yes
Number of Lights
10
Series
Taormina
Fixture Wattage
100 W
Lumens
5350
Housing Finish
Vintage Gold Leaf
Location Rating
ETL Damp
Integrated LED
Yes

Description

The chalice-shaped shades and flowing framework of the Taormina family command immediate attention. Available as a 1-light wall sconce and 8 and 10-light chandeliers, this family has a glamorous, refined look with slender stems and soft, organic molded edges. Compact in its vertical plane, it is well-suited to lower ceilings. Taormina is finished in all-over Vintage Gold Leaf for maximum elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.