
Taormina 8 Light Integrated LED Chandelier in Vintage Gold Leaf
Mfr # 4545-VGL
Zoro # G916223965
product price:Â $2,445.00
/eaKey Features
CRI
90
Width
45 in
Voltage
120V
Lumens
4075
Housing Finish
Vintage Gold Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4545-VGL
Zoro #
G916223965
UPC #
806134991050
Country of Origin
Philippines
Dimensions
Width
45 in
Height
13 in
Details
Number of Lights
8
CRI
90
Voltage
120V
Lumens
4075
Housing Finish
Vintage Gold Leaf
Series
Taormina
Material
Iron
Dimmable
Yes
Color Temperature
2700K
Fixture Wattage
81 W
Item
Chandelier
Includes
Fixture, Hardware
Location Rating
ETL Damp
Integrated LED
Yes
Description
The chalice-shaped shades and flowing framework of the Taormina family command immediate attention. Available as a 1-light wall sconce and 8 and 10-light chandeliers, this family has a glamorous, refined look with slender stems and soft, organic molded edges. Compact in its vertical plane, it is well-suited to lower ceilings. Taormina is finished in all-over Vintage Gold Leaf for maximum elegance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.