Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tate 2 Light Wall Sconce 13 In. Polished Nickel, right

  • Mfr # 1312R-PN

  • Zoro # G115451800


product price: $305.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Width
13 in
Fixture Voltage
120V
Finish
Polished Nickel
Assembled Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312R-PN
Zoro #
G115451800
UPC #
806134174699
Country of Origin
China

Dimensions

Height
25.5 in
Width
13 in
Assembled Depth
6.25 in
Length
13 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Battery Included
No
Orientation
Right
Socket Count
2
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Polished Nickel

Description

Tate embodies the fine, graceful forms found in New York's Upper East Side in the mid-century. Inspired by the wispy curve of the calla lily, Tate's long-stem lamps lead to incandescent bulbs whose rosy glow diffuses through cylindrical shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.