Taunton 1 Light Wall Sconce 4.5 In. Polished Nickel
- Mfr # 4400-PN
- Zoro # G615447280
product price:Â
$
439.00
/ea
Free Shipping & Returns
Key Features
Height
17.25 in
Width
4.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Included
N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4400-PN
- Zoro #
- G615447280
- UPC #
- 806134853013
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Polished Nickel
- Item
- Wall Sconce
- Lamp Included
- N
- Watts
- 60W
- Includes
- Fixture, Hardware
- Body Material
- Steel
- Shade Color
- Polished Nickel
- Slope Ceiling Compatable
- No
- Battery Included
- No
- Color
- Polished Nickel
- Designer
- Hudson Valley Lighting
- Product Care
- Clean with soft, damp cloth
- Socket Count
- 1
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Height
- 17.25 in
- Width
- 4.5 in
- Assembled Depth
- 5 in
- Length
- 4.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.