Zoro Homepage

Teelin 20 in. Flush Mount Limewash Plaster

  • Mfr # 4320-LWP

  • Zoro # G416051419


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Length
20 in
Body Material
Iron
Fixture Wattage
15W
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4320-LWP
Zoro #
G416051419
UPC #
806134956790
Country of Origin
Philippines

Dimensions

Length
20 in
Height
8 in
Width
20 in

Details

Includes
Fixture, Hardware
Body Material
Iron
Fixture Wattage
15W
Number of Bulbs
1
Finish
Limewash Plaster
Color
Limewash Plaster
Damp/Wet Rating
UL Damp
Lamp Type
G25
Series
Teelin
Fixture Shape
E26 Medium Base
CRI
90
Lumens
600 Lumens
Item
Flush Mount
Voltage
120 V
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

Theres a poetic beauty in the pure simplicity of this chalice-shaped flush mount. The limewash plaster finish gives Teelin a rustic, antique texture, while the soft curves are pleasing to the eye. The cleverly concealed socket ensures that only the G25 bulb is exposed, casting a warm and inviting glow within its reflector shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.