Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tenafly 6 Light Chandelier in Aged Brass Finish

  • Mfr # 4906-AGB

  • Zoro # G322646723


product price: $2,215.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Piastre with White Swirl Cast Glass
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Assembled Depth
72 in
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4906-AGB
Zoro #
G322646723
UPC #
197292992455
Country of Origin
Viet Nam

Dimensions

Assembled Depth
72 in
Canopy Dimension
6.5 in. W x 0.75 in. H
Hang Type/Length
1-3 / 1-6 / 1-12 / 2-18 Stems
Fixture Dimension
72 in. W x 12.25 in. H
Width
72 in
Height
12.25 in

Details

Shade Material
Piastre with White Swirl Cast Glass
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Number of Lights
6
Bulb Included
No
Canopy Shape
Round
Power Source
Hardwired
Bulb Type
B11
Dimmable
No
Item
Chandelier
Fixture Wattage
10 W
Lamp Base
E12
Voltage
120 V
Finish
Aged Brass
Material
Steel
Standards
UL Listed; cUL
Color
Aged Brass

Description

Inspired by the shape of calla lilies, the sprightly Tenafly chandelier features piastre glass shades that bloom outward. A reeded central detail adds texture, referencing a string-bound floral bouquet. To complement the ethereal glass, the slender arms are elongated and curved. Finished in Aged Brass, Tenafly is available with 5 or 6 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.