Thornwood 9 Light Chandelier 29.25 In. Aged Brass

  • Mfr # 5229-AGB

  • Zoro # G915449441


product price: $1,956.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Finish
Aged Brass
Width
29.25 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5229-AGB
Zoro #
G915449441
UPC #
806134142667
Country of Origin
China

Dimensions

Width
29.25 in
Height
14.75 in
Length
29.25 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Color
Aged Brass
Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
9
Slope Ceiling Compatable
No

Description

Make a statement on the ceiling with this gorgeous chandelier. Cloud glass globes are arrayed around a larger glass globe at the center creating a silhouette that is stunning whether viewed from across the room or directly underneath. The cloud glass has a wispy, natural feel and the Aged Brass framework and chain detailing add more warmth to this light and airy showstopper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.