Thornwood 9 Light Chandelier 43.25 In. Aged Brass

  • Mfr # 5243-AGB

  • Zoro # G615449390


product price:  $3,071.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Finish
Aged Brass
Color
Aged Brass
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5243-AGB
Zoro #
G615449390
UPC #
806134142681
Country of Origin
China

Dimensions

Height
20.5 in
Length
43.25 in
Width
43.25 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Aged Brass
Color
Aged Brass
Bulb Included
N
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Socket Count
9
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Make a statement on the ceiling with this gorgeous chandelier. Cloud glass globes are arrayed around a larger glass globe at the center creating a silhouette that is stunning whether viewed from across the room or directly underneath. The cloud glass has a wispy, natural feel and the Aged Brass framework and chain detailing add more warmth to this light and airy showstopper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.