Zoro Homepage

Thurston 1 Light Wall Sconce 17.5 In. Aged Old Bronze

  • Mfr # 2500-AOB

  • Zoro # G615452246


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Aged Old Bronze
Watts
4W
Assembled Depth
5 in
Shade Color
Aged Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-AOB
Zoro #
G615452246
UPC #
806134026226
Country of Origin
China

Dimensions

Height
17 in
Width
4.75 in
Assembled Depth
5 in
Length
17.5 in

Details

Fixture Voltage
120V
Finish
Aged Old Bronze
Item
Wall Sconce
Watts
4W
Shade Color
Aged Old Bronze
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Battery Included
No
Switch Type
On/Off
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.