Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Times Square 1 Light Pendant 6.25 In. Black Nickel

  • Mfr # 3806-BLNK

  • Zoro # G215448380


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Color
Black Nickel
Height
11.5 in
Length
6.25 in
Voltage
120V
Finish
Black Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3806-BLNK
Zoro #
G215448380
UPC #
806134039844
Country of Origin
China

Dimensions

Height
11.5 in
Length
6.25 in
Width
6.25 in

Details

Color
Black Nickel
Voltage
120V
Item
Pendant
Finish
Black Nickel
Lamp Included
N
Watts
15W
Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
1

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.