Zoro Homepage

Tinwald 19.25 in. Integrated LED Picture Light in Aged Brass

  • Mfr # 7919-AGB

  • Zoro # G816146173


product price: $796.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
11 W
Includes
Fixture, Hardware
Height
3.75 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7919-AGB
Zoro #
G816146173
UPC #
806134983574
Country of Origin
China

Dimensions

Height
3.75 in
Width
19.25 in
Backplate Width
6 in
Backplate Height
3 in

Details

Voltage
120V
Watts
11 W
Includes
Fixture, Hardware
Material
Steel
Dimmable
Yes
CRI
90
Fixture Series
Tinwald
Finish
Aged Brass
Item
Picture Light
Lumens
375
Color Temperature
2700K
Location Rating
ETL Damp
Integrated LED
Yes
Number of Lights
1

Description

Tinwald provides an organically-inspired spin on a modern picture light. The unique, geometric shade evokes the soft shape of a leaf as it drapes over an LED tube module to control the light spread. Both artistic and practical, this innovative design is available in two sizes with an Aged Brass finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.