Tobia 1 Light Wall Sconce 11.75 In. Aged Old Bronze

  • Mfr # 9211-AOB

  • Zoro # G215452325


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Width
11.75 in
Fixture Voltage
120V
Watts
4W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9211-AOB
Zoro #
G215452325
UPC #
806134025199
Country of Origin
China

Dimensions

Height
5.5 in
Width
11.75 in
Length
11.75 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
4W
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Old Bronze
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.