Zoro Homepage

Tolland 1 Light Table Lamp 16 In. Aged Brass

  • Mfr # L3531-AGB

  • Zoro # G715379405


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Width
16 in
Material
Ceramic
Color
AGED BRASS
Maximum Wattage
15W
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3531-AGB
Zoro #
G715379405
UPC #
806134937164
Country of Origin
Philippines

Dimensions

Height
31.25 in
Width
16 in
Length
16 in

Details

Material
Ceramic
Color
AGED BRASS
Item
Table Lamp
Maximum Wattage
15W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Switch Type
FULL RANGE DIMMER ON SOCKET
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Reminiscent of a found artifact, Tolland has a raw, earthy appearance that pairs beautifully with trending antique and hewn wood tones. The natural quality of the ceramic base is offset by the glimmering Aged Brass metalwork, which adds a polished note. Topped with a fresh linen shade, this monochromatic white lamp is pure and simple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.