Zoro Homepage

Torch 1 Light Wall Sconce 6 In. Gold Leaf

  • Mfr # 6601-GL

  • Zoro # G615449512


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
6 in
Fixture Voltage
120V
Finish
Gold Leaf
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6601-GL
Zoro #
G615449512
UPC #
806134021207
Country of Origin
Philippines

Dimensions

Height
15.5 in
Width
6 in
Length
6 in
Assembled Depth
7.75 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Body Material
Steel
Watts
40W
Lamp Included
N
Shade Color
Gold Leaf
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Color
Gold Leaf
Socket Count
1
Slope Ceiling Compatable
No

Description

Torch passes new life into traditional shapes, like a wagon-wheel chandelier, cage pendant and recognizable sconce and linear forms. The sleek, sculptural arms make it easy to see how Torch got its name. The white plaster provides a monochromatic matte finish with the Belgian linen shades while the gold leaf adds a bit of shine that complements the white shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.