Zoro Homepage

Torch 6 Light Linear 58 In. White Plaster

  • Mfr # 6658-WP

  • Zoro # G315450290


product price: $2,871.00
/ea
Free Shipping & Returns

Key Features

Length
58 in
Width
4.75 in
Height
25.75 in
Bulb Included
N
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6658-WP
Zoro #
G315450290
UPC #
806134021252
Country of Origin
Philippines

Dimensions

Length
58 in
Width
4.75 in
Height
25.75 in

Details

Item
Linear
Bulb Included
N
Watts
40W
Voltage
120V
Finish
White Plaster
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Material
Steel
Color
White Plaster
Slope Ceiling Compatable
No
Socket Count
6

Description

Torch passes new life into traditional shapes, like a wagon-wheel chandelier, cage pendant and recognizable sconce and linear forms. The sleek, sculptural arms make it easy to see how Torch got its name. The white plaster provides a monochromatic matte finish with the Belgian linen shades while the gold leaf adds a bit of shine that complements the white shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.