Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch 8 Light Chandelier 48 In. White Plaster

  • Mfr # 6648-WP

  • Zoro # G815450202


product price: $3,318.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
White Plaster
Material
Steel
Includes
Fixture, Hardware
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6648-WP
Zoro #
G815450202
UPC #
806134021238
Country of Origin
Philippines

Dimensions

Width
48 in
Height
30.5 in
Length
48 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
White Plaster
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Color
White Plaster
Product Care
Clean with soft, damp cloth
Socket Count
8
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting

Description

Torch passes new life into traditional shapes, like a wagon-wheel chandelier, cage pendant and recognizable sconce and linear forms. The sleek, sculptural arms make it easy to see how Torch got its name. The white plaster provides a monochromatic matte finish with the Belgian linen shades while the gold leaf adds a bit of shine that complements the white shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.