Shop HUDSON VALLEY LIGHTING

Tottenville 4.25 in. Wall Sconce Polished Nickel

  • Mfr # 1116-PN
  • Zoro # G516051449

product price: 
$
557.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
T10-9
Height
16.25 in
Width
4.25 in
Fixture Voltage
120V
Finish
Polished Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1116-PN
Zoro #
G516051449
UPC #
806134960759
Country of Origin
Philippines

Dimensions

Height
16.25 in
Width
4.25 in
Length
4.25 in
Backplate Height (sconces only)
16.25 in
Backplate Width (sconces only)
4.25 in

Details

Fixture Type
T10-9
Fixture Voltage
120V
Finish
Polished Nickel
Item
Sconce
Glass Color
Polished Nickel
Includes
Fixture, Hardware
Series
Tottenville
Body Material
Steel
Damp/Wet Rating
UL Damp
Number of Bulbs
1
Fixture Wattage
15W
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Pairing minimalist metalwork with matte cloud glass, Tottenville is a highly versatile sconce for a powder room or bath area. The glass shades feature a unique triangular profile that gives this fixture both slimness and its distinctly modern feel. Choose from a single or dual light sconce with an Aged Brass or Polished Nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.