Tottenville 4.25 in. Wall Sconce Polished Nickel

  • Mfr # 1127-PN

  • Zoro # G016051437


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Series
Tottenville
Length
4.25 in
Height
27 in
Width
4.25 in
Fixture Type
T10-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1127-PN
Zoro #
G016051437
UPC #
806134960797
Country of Origin
Philippines

Dimensions

Length
4.25 in
Height
27 in
Width
4.25 in
Backplate Height (sconces only)
27 in
Backplate Width (sconces only)
4.25 in

Details

Series
Tottenville
Fixture Type
T10-9
Glass Color
Polished Nickel
Body Material
Steel
Fixture Wattage
15W
Fixture Voltage
120 V
Finish
Polished Nickel
Item
Sconce
Number of Bulbs
2
Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

Pairing minimalist metalwork with matte cloud glass, Tottenville is a highly versatile sconce for a powder room or bath area. The glass shades feature a unique triangular profile that gives this fixture both slimness and its distinctly modern feel. Choose from a single or dual light sconce with an Aged Brass or Polished Nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.