Zoro Homepage

Travis 1 Light Semi Flush 9 In. Polished Nickel

  • Mfr # 5909F-PN

  • Zoro # G615448416


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width
9 in
Includes
Fixture, Hardware
Body Material
Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5909F-PN
Zoro #
G615448416
UPC #
806134195632
Country of Origin
China

Dimensions

Width
9 in
Length
9 in
Height
10.25 in

Details

Item
Semi Flush
Finish
Polished Nickel
Includes
Fixture, Hardware
Body Material
Brass
Voltage
120V
Watts
60W
Bulb Included
N
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.