Zoro Homepage

Travis 4 Light Semi Flush 12 In. Polished Nickel

  • Mfr # 5912F-PN

  • Zoro # G215448281


product price: $496.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Body Material
Brass
Height
13.25 in
Includes
Fixture, Hardware
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5912F-PN
Zoro #
G215448281
UPC #
806134195656
Country of Origin
China

Dimensions

Height
13.25 in
Length
12 in
Width
12 in

Details

Item
Semi Flush
Finish
Polished Nickel
Body Material
Brass
Includes
Fixture, Hardware
Watts
40W
Voltage
120V
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Included
N
Color
Polished Nickel
Bulb Shape
E12 Candelabra Base
Socket Count
4
Slope Ceiling Compatable
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.