Zoro Homepage

Travis 8 Light Chandelier 20 In. Polished Nickel

  • Mfr # 5920-PN

  • Zoro # G215449141


product price: $3,048.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Color
Polished Nickel
Material
Brass
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5920-PN
Zoro #
G215449141
UPC #
806134177737
Country of Origin
China

Dimensions

Length
20 in
Height
26.5 in
Width
20 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Color
Polished Nickel
Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
8
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.