Zoro Homepage

Travis 8 Light Chandelier 24 In. Aged Brass

  • Mfr # 5924-AGB

  • Zoro # G415449040


product price: $3,684.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5924-AGB
Zoro #
G415449040
UPC #
806134177744
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Height
32 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Material
Brass
Color
Aged Brass
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
8
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.