Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Travis 8 Light Chandelier 24 In. Polished Nickel

  • Mfr # 5924-PN

  • Zoro # G115449128


product price: $3,684.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Length
24 in
Includes
Fixture, Hardware
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5924-PN
Zoro #
G115449128
UPC #
806134177751
Country of Origin
China

Dimensions

Length
24 in
Height
32 in
Width
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Color
Polished Nickel
Voltage
120V
Material
Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
8
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.