Zoro Homepage

Travis 8 Light Lantern 16 In. Aged Brass

  • Mfr # 5916-AGB

  • Zoro # G815448230


product price: $2,296.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
21.5 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5916-AGB
Zoro #
G815448230
UPC #
806134177706
Country of Origin
China

Dimensions

Height
21.5 in
Length
16 in
Width
16 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.