Tribeca 0 Light Bath And Vanity 30.5 In. Burnished Nickel/Black Combo

  • Mfr # 2930-BN/BK

  • Zoro # G915451970


product price: $2,579.00
/ea
Free Shipping & Returns

Key Features

Color
Burnished Nickel/black Combo
Height
30.5 in
Length
3.25 in
Width
3.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2930-BN/BK
Zoro #
G915451970
UPC #
806134009533
Country of Origin
China

Dimensions

Height
30.5 in
Length
3.25 in
Width
3.25 in
Depth
3 in

Details

Color
Burnished Nickel/black Combo
Item
Bath and Vanity
Voltage
120V
Finish
Burnished Nickel/black Combo
Housing Material
Brass
Watts
44W
Bulb Included
N
Includes
Fixture, Hardware
Socket Count
0
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.