Zoro Homepage

Tribeca 0 Light Linear 48.5 In. Aged Brass/Black

  • Mfr # 2948-AGB/BK

  • Zoro # G815451834


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Length
48.5 in
Width
48.5 in
Height
5 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2948-AGB/BK
Zoro #
G815451834
UPC #
806134003746
Country of Origin
China

Dimensions

Length
48.5 in
Width
48.5 in
Height
5 in

Details

Item
Linear
Includes
Fixture, Hardware
Finish
Aged Brass/black
Bulb Included
N
Watts
60W
Voltage
120V
Material
Brass
Bulb Shape
Integrated LED
Socket Count
0
Color
Aged Brass/Black
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.