Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinity 4 Light Bath And Vanity 30.75 In. Polished Chrome

  • Mfr # 8904-PC

  • Zoro # G215448342


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
8 in
Length
30.75 in
Width
30.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8904-PC
Zoro #
G215448342
UPC #
806134094119
Country of Origin
China

Dimensions

Height
8 in
Length
30.75 in
Width
30.75 in
Depth
4.75 in

Details

Item
Bath and Vanity
Color
Polished Chrome
Voltage
120V
Watts
50W
Includes
Fixture, Hardware
Housing Material
Steel
Bulb Included
N
Socket Count
4
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.