Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trinity 4 Light Bath And Vanity 30.75 In. Satin Nickel

  • Mfr # 8904-SN

  • Zoro # G815448421


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
8 in
Length
30.75 in
Width
30.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8904-SN
Zoro #
G815448421
UPC #
806134094126
Country of Origin
China

Dimensions

Height
8 in
Length
30.75 in
Width
30.75 in
Depth
4.75 in

Details

Item
Bath and Vanity
Color
Satin Nickel
Voltage
120V
Housing Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Watts
50W
Battery Included
No
Socket Count
4
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.