Zoro Homepage

Trude 5.75 in. Wall Sconce Polished Nickel

  • Mfr # 4221-PN

  • Zoro # G316051397


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Series
Trude
Fixture Wattage
10W
Number of Bulbs
1
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4221-PN
Zoro #
G316051397
UPC #
806134956776
Country of Origin
Viet Nam

Dimensions

Height
12.25 in
Length
5.75 in
Width
5.75 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Series
Trude
Fixture Wattage
10W
Number of Bulbs
1
Body Material
Steel
Glass Color
Polished Nickel
Finish
Polished Nickel
Fixture Type
B11
Fixture Voltage
120 V
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Item
Sconce
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

Form meets function in this simple yet refined sconce. The conical opal glossy glass shade of Trude tapers into a wider opening at the bottom, creating a powerful downlight. Rather than a traditional arm back, the upscale mechanical metalwork nods to mid-century modern design aesthetics. The frame is available in Aged Brass or Polished Nickel for a more classic or contemporary finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.